This product requires certification to purchase.

2 X 1-1/4 X 1-1/2 Galvanized MI 150# Reducing Tee

2 X 1-1/4 X 1-1/2 Galvanized MI 150# Reducing Tee

  • Fast #
  • Part #GTKHJ
  • Item #55354
  • Manufacturer Part #0311050801
4.3 out of 5 Customer Rating

2 X 1-1/4 X 1-1/2 Galvanized MI 150# Reducing Tee

  • Fast #
  • Part #GTKHJ
  • Item #55354
  • Manufacturer Part #0311050801
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20 Pallet: 540
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
2 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2 in x 1-1/4 in x 1-1/2 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Reducing, Tee
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3
ASTM
ASTM A-197
Origin
Domestic
Type
GTKHJ
UPC
690291029998