This product requires certification to purchase.

2 x 1-1/2 in. IPS x Socket Fusion Plastic Reducer

Georg Fischer Central Plastics

2 x 1-1/2 in. IPS x Socket Fusion Plastic Reducer

  • Fast #
  • Part #MPEI11SRCKJ
  • Item #851049
  • Manufacturer Part #690021521000
3.6 out of 5 Customer Rating
Georg Fischer Central Plastics

2 x 1-1/2 in. IPS x Socket Fusion Plastic Reducer

  • Fast #
  • Part #MPEI11SRCKJ
  • Item #851049
  • Manufacturer Part #690021521000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2513, ASTM D-2683
CSA Certified:
CSA B137.4
Clean Bagged:
No
Color Finish Name:
Yellow
End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connections:
Socket Fusion
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Reducer
Material:
Plastic
Material Type:
MDPE
Maximum Temperature:
73
NSF Certified:
Yes
Schedule Class:
SDR 11