This product requires certification to purchase.

2 x 1-1/2 in. No Hub 90 Degree Cast Iron Reducing Tapped 1/4 Bend

2 x 1-1/2 in. No Hub 90 Degree Cast Iron Reducing Tapped 1/4 Bend

  • Fast #
  • Part #NHTAP9KJ
  • Item #41904
  • Manufacturer Part #NH 00004A 1200
3.9 out of 5 Customer Rating

2 x 1-1/2 in. No Hub 90 Degree Cast Iron Reducing Tapped 1/4 Bend

  • Fast #
  • Part #NHTAP9KJ
  • Item #41904
  • Manufacturer Part #NH 00004A 1200
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500 Pallet: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Elbow Degree:
90°
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Reducing
Material:
Cast Iron
Material Type:
NH 4A
NSF Certified:
Yes
Origin:
Domestic
UPC:
611942001545