This product requires certification to purchase.

2 x 1-1/2 x 1-1/2 in. PVC DWV Wye

2 x 1-1/2 x 1-1/2 in. PVC DWV Wye

  • Fast #
  • Part #PDWVYKJJ
  • Item #40258
  • Manufacturer Part #PVC 00601 0600
5 out of 5 Customer Rating

2 x 1-1/2 x 1-1/2 in. PVC DWV Wye

  • Fast #
  • Part #PDWVYKJJ
  • Item #40258
  • Manufacturer Part #PVC 00601 0600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1225
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    30  in  Anaheim, CA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
MPT
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub x Hub x Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in x 1-1/2 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942036158