This product requires certification to purchase.

2 x 1-1/4 in. MNPT x FNPT 150# Reducing Global 304 Stainless Steel Bushing

2 x 1-1/4 in. MNPT x FNPT 150# Reducing Global 304 Stainless Steel Bushing

  • Fast #
  • Part #IS4CTBSP114KH
  • Item #1289564
  • Manufacturer Part #IS4CTBSP114
5 out of 5 Customer Rating
Brand image

2 x 1-1/4 in. MNPT x FNPT 150# Reducing Global 304 Stainless Steel Bushing

  • Fast #
  • Part #IS4CTBSP114KH
  • Item #1289564
  • Manufacturer Part #IS4CTBSP114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 2121
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Culver City, CA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
2 in x 1-1/4 in
Fitting Type:
Reducing
IAPMO Listed:
No
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No