2 x 1 in. Copper Coupling (Clean & Bagged)
2 x 1 in. Copper Coupling (Clean & Bagged)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Dezincification resistant
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- CSA Certified:
- CSA B125
- Clean Bagged:
- Yes
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Coupling
- Length:
- 2-8/25
- Material:
- Wrot Copper
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 364 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923301079
- Weight:
- 0.37