2 x 1 in. 300# Black Malleable Iron Reducing Coupling
2 x 1 in. 300# Black Malleable Iron Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 16-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Coupling
- Length:
- 3-3/16 in
- Material:
- Malleable Iron
- Maximum Temperature:
- 350
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 300#
- Temperature Range:
- -20 to 350 Deg F
- UL Listed:
- Yes
- UPC:
- 690291028120