2 x 1 in. Beveled x Threaded Extra Heavy Reducing Eccentric Black Carbon Steel Swage Nipple
2 x 1 in. Beveled x Threaded Extra Heavy Reducing Eccentric Black Carbon Steel Swage Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Threaded
- End Connections:
- Beveled x Threaded
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Reducing, Eccentric
- Material:
- Carbon Steel
- Origin:
- Global
- Schedule Class:
- Extra Heavy
- Type:
- IB80BXTESNKGE