2 x 1 in. Cast Iron Reducing Bushing
2 x 1 in. Cast Iron Reducing Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Reducing, Bushing
- Material:
- Cast Iron
- Origin:
- Domestic