2 x 1 in. IPS x Socket Fusion Plastic Reducer
2 x 1 in. IPS x Socket Fusion Plastic Reducer
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Red
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Reducer
- Material:
- Plastic
- NSF Certified:
- No