This product requires certification to purchase.

2 x 1 in. MNPT x FNPT 1000# 316 and 316L Stainless Steel Reducing Bushing

2 x 1 in. MNPT x FNPT 1000# 316 and 316L Stainless Steel Reducing Bushing

  • Fast #
  • Part #IS6BSTB1MSP114KG
  • Item #1314250
  • Manufacturer Part #614B-3216
4.3 out of 5 Customer Rating

2 x 1 in. MNPT x FNPT 1000# 316 and 316L Stainless Steel Reducing Bushing

  • Fast #
  • Part #IS6BSTB1MSP114KG
  • Item #1314250
  • Manufacturer Part #614B-3216
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
2 in
Fitting Size 2
1 in
Fitting Sizes
2 in x 1 in
Pressure Class
1000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Bushing, Reducing
Material
Stainless Steel
Material Type
316, 316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Origin
Global
UL Listed
No
UPC
671404040604