This product requires certification to purchase.

2 x 1 in. NPTF 150# Reducing Galvanized Carbon Steel Hex Bushing

2 x 1 in. NPTF 150# Reducing Galvanized Carbon Steel Hex Bushing

  • Fast #
  • Part #GSHBKG
  • Item #4083930
  • Manufacturer Part #AG.200X100
3.4 out of 5 Customer Rating

2 x 1 in. NPTF 150# Reducing Galvanized Carbon Steel Hex Bushing

  • Fast #
  • Part #GSHBKG
  • Item #4083930
  • Manufacturer Part #AG.200X100
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPTF
End Connection 2
NPTF
End Connections
NPTF
Fitting Size 1
2 in
Fitting Size 2
1 in
Fitting Sizes
2 in x 1 in
Pressure Class
150#
Characteristics & Features
Clean Bagged
No
Coating
Galvanized
Fitting Type
Reducing
Material
Carbon Steel
Warranty & Product Information
ASME
ASME B16.14
ASTM
ASTM A-108
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
753288002494