This product requires certification to purchase.

2 x 1 in. PVC Schedule 80 Female Bushing

2 x 1 in. PVC Schedule 80 Female Bushing

  • Fast #
  • Part #P80SFBKG
  • Item #72919
  • Manufacturer Part #PVC 08108 4200
4.9 out of 5 Customer Rating

2 x 1 in. PVC Schedule 80 Female Bushing

  • Fast #
  • Part #P80SFBKG
  • Item #72919
  • Manufacturer Part #PVC 08108 4200
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2880
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Application:
Pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Spigot
End Connection 2:
FPT
End Connections:
Spigot x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
611942075102