This product requires certification to purchase.

2 x 1 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

2 x 1 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

  • Fast #
  • Part #DWERKG
  • Item #46958
  • Manufacturer Part #092020010
5 out of 5 Customer Rating

2 x 1 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

  • Fast #
  • Part #DWERKG
  • Item #46958
  • Manufacturer Part #092020010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
2 in
Fitting Size 2
1 in
Fitting Sizes
2 in x 1 in
Length
3 in
Wall Thickness
0.154 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Eccentric Reducer, Reducer
Material
Carbon Steel
Schedule Class
Standard
Electrical & Operational Information
Maximum Temperature
650
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME B16.9
ASTM
ASTM A-234 WPB
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No