This product requires certification to purchase.

2 x 1 in. Sweat 90 Degree Cast Brass Reducing Elbow

2 x 1 in. Sweat 90 Degree Cast Brass Reducing Elbow

  • Fast #
  • Part #CC9LFKG
  • Item #4669866
  • Manufacturer Part #10051076
3.2 out of 5 Customer Rating

2 x 1 in. Sweat 90 Degree Cast Brass Reducing Elbow

  • Fast #
  • Part #CC9LFKG
  • Item #4669866
  • Manufacturer Part #10051076
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 1080
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
2 in
Fitting Size 2
1 in
Fitting Sizes
2 in x 1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow, Reducing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Application
Industrial, Residential
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
683264510760