2 x 1 in. Threaded 125# Cast Iron Reducer
2 x 1 in. Threaded 125# Cast Iron Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Material: Cast Iron
- Coating: Black
- Rating: 125#
- Threaded
- Import
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.1 Class 125
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Reducer
- Length:
- 2-81/100 in
- Material:
- Cast Iron
- Origin:
- Global
- Pressure Class:
- 125#
- UPC:
- 092201232311