This product requires certification to purchase.

2 x 1 in. Threaded 125# Domestic Cast Iron 90 Degree Elbow

2 x 1 in. Threaded 125# Domestic Cast Iron 90 Degree Elbow

  • Fast #
  • Part #BCI9KG
  • Item #7143
  • Manufacturer Part #2120906003
3.8 out of 5 Customer Rating

2 x 1 in. Threaded 125# Domestic Cast Iron 90 Degree Elbow

  • Fast #
  • Part #BCI9KG
  • Item #7143
  • Manufacturer Part #2120906003
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 15 Pallet: 585
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Coating: Black
  • Elbow Type: Reducing
  • Rating: 125#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-126, ASTM A-153
Application:
Sprinkler Systems, Drainage Systems
Coating:
Black
Elbow Degree:
90°
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Reducing, Elbow
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
Schedule Class:
40
UPC:
690291012150