This product requires certification to purchase.

2 in. x 1 in. 1500# Raised Face Carbon Steel Threaded Flange ASTM A105 Global

Raised Face 2 in. x 1 in. 1500# Raised Face Carbon Steel Threaded Flange ASTM A105 Global

  • Fast #
  • Part #G1500RFTFKG
  • Item #5103122
  • Manufacturer Part #G1500RFTFKG
5 out of 5 Customer Rating

Raised Face 2 in. x 1 in. 1500# Raised Face Carbon Steel Threaded Flange ASTM A105 Global

  • Fast #
  • Part #G1500RFTFKG
  • Item #5103122
  • Manufacturer Part #G1500RFTFKG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM A105
Collection:
Raised Face
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Reducing
Flange Type:
Threaded
IAPMO Listed:
No
Material:
Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Global
Pressure Class:
1500#
UL Listed:
No