2 x 10 in. Gasket Schedule 80 Seamless Nipple
2 x 10 in. Gasket Schedule 80 Seamless Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 10 in
- Material:
- Stainless Steel
- Origin:
- Domestic
- Schedule Class:
- 80