2 x 11-1/2 in. NPT Schedule 40 Standard Domestic Galvanized Welded Steel Nipple
2 x 11-1/2 in. NPT Schedule 40 Standard Domestic Galvanized Welded Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A53
- Application:
- Gas, Oil, Steam, Water
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Welded
- IAPMO Listed:
- No
- Length:
- 11-1/2 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- No
- UPC:
- 690291351815
- Wall Thickness:
- 0.154 in