This product requires certification to purchase.

2 x 11 in. Threaded Standard Domestic Galvanized Carbon Steel Nipple

2 x 11 in. Threaded Standard Domestic Galvanized Carbon Steel Nipple

  • Fast #
  • Part #GNK11
  • Item #32576
  • Manufacturer Part #0102001100
5 out of 5 Customer Rating

2 x 11 in. Threaded Standard Domestic Galvanized Carbon Steel Nipple

  • Fast #
  • Part #GNK11
  • Item #32576
  • Manufacturer Part #0102001100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
11 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Welded
Material
Carbon Steel
Schedule Class
40
Warranty & Product Information
Application
Fire Protection
ASME
ASME B1.20.1
ASTM
ASTM A53
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
662428119506