2 x 15 in. Threaded Black Carbon Steel Pipe
2 x 15 in. Threaded Black Carbon Steel Pipe
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 15
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 2