2 x 16 in. NPT Schedule 40 Welded Hot Dipped Galvanized Carbon Steel Pipe
2 x 16 in. NPT Schedule 40 Welded Hot Dipped Galvanized Carbon Steel Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61-4
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Coating:
- Hot Dip Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 16 in
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 2 in
- Schedule Class:
- 40
- UPC:
- 092201292858