2 x 18 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe
2 x 18 in. MPT Schedule 40 Welded Black Carbon Steel Ready Cut Pipe
Package Quantity Info:
Each: 1 Inner Pack: 2 Pallet: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Length:
- 18
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 2
- Schedule Class:
- 40
- UPC:
- 082647044579