This product requires certification to purchase.

2 x 18 in. Threaded Schedule 40 Domestic Black Carbon Steel Welded Pipe

2 x 18 in. Threaded Schedule 40 Domestic Black Carbon Steel Welded Pipe

  • Fast #
  • Part #BNK18
  • Item #178126
  • Manufacturer Part #0330240607
4.4 out of 5 Customer Rating

2 x 18 in. Threaded Schedule 40 Domestic Black Carbon Steel Welded Pipe

  • Fast #
  • Part #BNK18
  • Item #178126
  • Manufacturer Part #0330240607
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Material: carbon steel
  • Coating: Black
  • Connection: Threaded
  • Domestic
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
18 in
Characteristics & Features
Coating
Black
Material
Carbon Steel
PipeTubing Size
2 in
Pipe Wall Type
Welded
Schedule Class
40
Warranty & Product Information
Application
Residential
ASME
ASME B1.20.1
ASTM
ASTM A-53, ASTM A-733
Origin
Domestic
UPC
690291350610