This product requires certification to purchase.

2 x 2-1/2 in. Spigot x FNPT Cast Iron Reducing Tapped Ferrule

2 x 2-1/2 in. Spigot x FNPT Cast Iron Reducing Tapped Ferrule

  • Fast #
  • Part #NHCOK
  • Item #98683
  • Manufacturer Part #NH 00052 0800
4.5 out of 5 Customer Rating

2 x 2-1/2 in. Spigot x FNPT Cast Iron Reducing Tapped Ferrule

  • Fast #
  • Part #NHCOK
  • Item #98683
  • Manufacturer Part #NH 00052 0800
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1700 Pallet: 3400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Requires Certification

Specifications

ASTM:
ASTM A-888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Cleanout less Plug
Material:
Cast Iron
Origin:
Domestic
UPC:
611942005703