This product requires certification to purchase.

2 x 2 x 1/2 in. FNPT Brass Reducing Tee

2 x 2 x 1/2 in. FNPT Brass Reducing Tee

  • Fast #
  • Part #BRLFTKKD
  • Item #3879957
  • Manufacturer Part #NL106-323208
3.5 out of 5 Customer Rating

2 x 2 x 1/2 in. FNPT Brass Reducing Tee

  • Fast #
  • Part #BRLFTKKD
  • Item #3879957
  • Manufacturer Part #NL106-323208
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1/2 in
Fitting Sizes
2 in x 2 in x 1/2 in
Pressure Class
125#
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing
Material
Red Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18
ASME
ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18
ASTM
ASTM B-584
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
NSF
NSF 61-G
NSF Certified
Yes
Origin
Domestic
UPC
671404157456