2 x 2 x 1/2 in. NPT Black Ductile Iron Tee
2 x 2 x 1/2 in. NPT Black Ductile Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 20 Pallet: 720-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.3
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 2 in x 2 in x 1/2 in
- Fitting Type:
- Reducing, Tee
- ISO:
- ISO 14001, ISO 9001:2000
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- Yes