This product requires certification to purchase.

2 x 2 x 1/2 in. PVC Schedule 40 Tee

2 x 2 x 1/2 in. PVC Schedule 40 Tee

  • Fast #
  • Part #P40STKKD
  • Item #7955401
  • Manufacturer Part #035806
4.8 out of 5 Customer Rating

2 x 2 x 1/2 in. PVC Schedule 40 Tee

  • Fast #
  • Part #P40STKKD
  • Item #7955401
  • Manufacturer Part #035806
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Connect a smaller size pipe at a 90 degree angle to a run of pipe. All joints are solvent welded for a leak-proof connection.
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM D-2466
Application:
Waterworks
CSA Certified:
CSA B137.6
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
2 in x 2 in x 1/2 in
Fitting Type:
Tee
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF pw-G
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
UPC:
622454358065