This product requires certification to purchase.

2 x 2 x 1/2 in. Threaded 125# Cast Iron Tee

2 x 2 x 1/2 in. Threaded 125# Cast Iron Tee

  • Fast #
  • Part #BCITKKD
  • Item #36038
  • Manufacturer Part #2520909043
5 out of 5 Customer Rating

2 x 2 x 1/2 in. Threaded 125# Cast Iron Tee

  • Fast #
  • Part #BCITKKD
  • Item #36038
  • Manufacturer Part #2520909043
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20 Pallet: 400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Tee Type: Reducing
  • Rating: 125#
  • Threaded
  • Domestic
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT x FNPT x FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1/2 in
Fitting Sizes
2 in x 2 in x 1/2 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Reducing, Tee
Material
Cast Iron
Schedule Class
40, Standard
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI B16.3
Application
Fire Protection
ASME
ASME B1.20.1, ASME B16.3, ASME B16.4
ASTM
ASTM A-126, ASTM A-153
Origin
Domestic
UPC
690291013355