This product requires certification to purchase.

2 x 2 x 1-1/2 in. 300# Black Malleable Iron Reducing Tee

2 x 2 x 1-1/2 in. 300# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #B300TKJK
  • Item #396417
  • Manufacturer Part #0310526207
3.9 out of 5 Customer Rating

2 x 2 x 1-1/2 in. 300# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #B300TKJK
  • Item #396417
  • Manufacturer Part #0310526207
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10 Pallet: 270
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Class 300 extra heavy malleable iron reducing cross (Class 300) fitting
  • Manufactured and tested to ASC's strict quality standards
  • Conforms to ASME B16.3; unions conform to ASME B16.39
  • All elbows and tees 3/8" and larger are 100% gas tested at minimum 100 PSI
  • Class 300 extra heavy pressure rating for demanding service applications
  • Four-way connection with reduced outlets
  • Class 300 extra heavy reducing cross
  • Higher pressure capacity than Class 150 fittings
  • Suitable for higher-pressure water, steam, and industrial service
  • Broadest size range available from ASC Engineered Solutions
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2 in x 2 in x 1-1/2 in
Pressure Class
300#
Characteristics & Features
Coating
Black
Fitting Type
Reducing, Tee
Material
Malleable Iron
Warranty & Product Information
Application
Fire Protection
ASME
ASME B16.3:ASME B1.20.1
ASTM
Yes
Origin
Domestic
UPC
690291027635