This product requires certification to purchase.

2 x 2 x 1-1/2 in. PVC Schedule 40 Female Tee

2 x 2 x 1-1/2 in. PVC Schedule 40 Female Tee

  • Fast #
  • Part #P40SFTKKJ
  • Item #57168
  • Manufacturer Part #402-251
3.8 out of 5 Customer Rating

2 x 2 x 1-1/2 in. PVC Schedule 40 Female Tee

  • Fast #
  • Part #P40SFTKKJ
  • Item #57168
  • Manufacturer Part #402-251
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Xirtec PVC Schedule 40, White Reducing Tee Soc x Soc x Ft
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-2466
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
MPT
End Connection 2:
Socket Weld
End Connection 3:
FPT
End Connections:
Socket Weld x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
2 in x 2 in x 1-1/2 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942081592