2 x 2 x 1-1/4 in. PVC Schedule 40 Female Tee

You last purchased this on
 

2 x 2 x 1-1/4 in. PVC Schedule 40 Female Tee

  • Fast #
  • Part #P40SFTKKH
  • Item #5055991
  • Manufacturer Part #035880
4.1 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

2 x 2 x 1-1/4 in. PVC Schedule 40 Female Tee

This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1785
Application:
Chemical, Cooling, Irrigation, Pharmaceutical, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
1-1/4 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
FPT
End Connections:
Socket Weld x Socket Weld x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
2 in x 2 in x 1-1/4 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40