This product requires certification to purchase.

2 x 2 x 1 in. IPS Butt Fusion Reducing HDPE Electrofusion Tapping Tee with 4.7R Pin in Black

2 x 2 x 1 in. IPS Butt Fusion Reducing HDPE Electrofusion Tapping Tee with 4.7R Pin in Black

  • Fast #
  • Part #C10004790
  • Item #3291608
  • Manufacturer Part #10004790
5 out of 5 Customer Rating

2 x 2 x 1 in. IPS Butt Fusion Reducing HDPE Electrofusion Tapping Tee with 4.7R Pin in Black

  • Fast #
  • Part #C10004790
  • Item #3291608
  • Manufacturer Part #10004790
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1599, ASTM D-1598, ASTM F-105
CSA Certified:
Yes
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connection 3:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
Yes
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Size 3:
1
Fitting Sizes:
2 in x 2 in x 1 in
Fitting Type:
Tapped Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
Yes