This product requires certification to purchase.

2 x 2 x 1 in. NPS 250# Black Cast Iron Reducing Tee

2 x 2 x 1 in. NPS 250# Black Cast Iron Reducing Tee

  • Fast #
  • Part #BCIXTKKG
  • Item #184791
  • Manufacturer Part #0300513207
3.9 out of 5 Customer Rating

2 x 2 x 1 in. NPS 250# Black Cast Iron Reducing Tee

  • Fast #
  • Part #BCIXTKKG
  • Item #184791
  • Manufacturer Part #0300513207
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPS
End Connection 2
NPS
End Connection 3
NPS
End Connections
NPS
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1 in
Fitting Sizes
2 in x 2 in x 1 in
Pressure Class
250#
Characteristics & Features
Coating
Black
Fitting Type
Reducing
Material
Cast Iron
Schedule Class
Extra Heavy
Warranty & Product Information
Origin
Domestic
UPC
690291017216