This product requires certification to purchase.

2 x 2 x 1 in. Threaded 150# Black Malleable Iron Reducing Tee

2 x 2 x 1 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTKKG
  • Item #4352
  • Manufacturer Part #5210909063
5 out of 5 Customer Rating

2 x 2 x 1 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTKKG
  • Item #4352
  • Manufacturer Part #5210909063
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 24 Pallet: 648
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Size 3:
1
Fitting Sizes:
2 in x 2 in x 1 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
Pressure Class:
150#
UL Listed:
Yes
UPC:
690291359316