This product requires certification to purchase.

2 x 2 x 2-1/2 in. NPT 125# Cast Iron Tee

2 x 2 x 2-1/2 in. NPT 125# Cast Iron Tee

  • Fast #
  • Part #IBCITKKL
  • Item #2149684
  • Manufacturer Part #0800004699
4.1 out of 5 Customer Rating

2 x 2 x 2-1/2 in. NPT 125# Cast Iron Tee

  • Fast #
  • Part #IBCITKKL
  • Item #2149684
  • Manufacturer Part #0800004699
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.4
ASTM:
ASTM A-126, ASTM A-153 Class A
Application:
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
Coating:
Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
2 in x 2 in x 2-1/2 in
Fitting Type:
Reducing, Tee
Material:
Cast Iron
Origin:
Global
Pressure Class:
125#
Schedule Class:
Standard
UPC:
690291943942