2 x 2 x 20 in. Square Tube
2 x 2 x 20 in. Square Tube
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in x 2 in
- Gauge (metal):
- 11
- IAPMO Listed:
- No
- Length:
- 20
- Material:
- Stainless Steel
- Material Type:
- 304L