2 x 2 x 3 in. FNPT 125# Reducing Pressure Rated Black Cast Iron Tee
2 x 2 x 3 in. FNPT 125# Reducing Pressure Rated Black Cast Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.4, ASME B1.20.1
- ASTM:
- ASTM A-126 Class A
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Size 3:
- 3
- Fitting Sizes:
- 2 in x 2 in x 3 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#
- UPC:
- 690291014239