2 x 2 x 48 in. 26 ga Angle
2 x 2 x 48 in. 26 ga Angle
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Angle strip
Documents
Specifications
- Depth:
- 2 in
- Gauge (metal):
- 26 ga
- Length:
- 48 in
- Material:
- Steel, Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 2 in