2 x 21 in. Grooved Global Black Carbon Steel Flow Pipe
2 x 21 in. Grooved Global Black Carbon Steel Flow Pipe
Package Quantity Info:
Foot: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-135
- Coating:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Length:
- 21
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 2