2 x 21 in. Plain End Schedule 10 Domestic Black Carbon Steel Pipe
2 x 21 in. Plain End Schedule 10 Domestic Black Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 21 Bundle: 150 Lift: 150All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-135
- Application:
- Fire Protection
- Coating:
- Black
- Color Finish Name:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 21 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 2 in
- Schedule Class:
- 10