2 x 24 in. Beveled Schedule 40 Global Galvanized Carbon Steel Pipe
2 x 24 in. Beveled Schedule 40 Global Galvanized Carbon Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade A
- Application:
- Fire Protection
- Coating:
- Galvanized
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- A
- Length:
- 24 in
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 2 in
- Schedule Class:
- 40