This product requires certification to purchase.

2 x 3/4 in. 3000# 316L Stainless Steel Insert

2 x 3/4 in. 3000# 316L Stainless Steel Insert

  • Fast #
  • Part #IS6L3SIKF
  • Item #205148
  • Manufacturer Part #SW3680D-3212
5 out of 5 Customer Rating

2 x 3/4 in. 3000# 316L Stainless Steel Insert

  • Fast #
  • Part #IS6L3SIKF
  • Item #205148
  • Manufacturer Part #SW3680D-3212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 25 Pallet: 1500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.11, ASME SA182
ASTM:
ASTM A-182
Clean Bagged:
No
FM Approved:
No
Fitting Type:
Insert, Reducing
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No