This product requires certification to purchase.

2 x 3/4 in. Copper Tee (Clean & Bagged)

2 x 3/4 in. Copper Tee (Clean & Bagged)

  • Fast #
  • Part #CBCTKKF
  • Item #440978
  • Manufacturer Part #9102950CB
5 out of 5 Customer Rating

2 x 3/4 in. Copper Tee (Clean & Bagged)

  • Fast #
  • Part #CBCTKKF
  • Item #440978
  • Manufacturer Part #9102950CB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1260
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI B16.22, ANSI 61, ANSI 372
ASME:
ASME B16.22
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
Yes
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Size 3:
3/4
Fitting Sizes:
2 in x 2 in x 3/4 in
Fitting Type:
Tee
IAPMO Listed:
No
MSS:
MSS SP-104
Material:
Wrot Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
UL 207
UPC:
039923305046