2 x 3/4 in. IPS x Socket Tap SDR 11 MDPE Tee
2 x 3/4 in. IPS x Socket Tap SDR 11 MDPE Tee
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Socket Fusion
- End Connections:
- Socket Fusion
- Fitting Type:
- Tap
- Material:
- Plastic
- Material Type:
- MDPE
- Schedule Class:
- SDR 11