This product requires certification to purchase.

2 x 3/4 in. Plastic Screen Frame Corner in White (Pack of 50)

2 x 3/4 in. Plastic Screen Frame Corner in White (Pack of 50)

  • Fast #
  • Part #PMP772350
  • Item #4870866
  • Manufacturer Part #MP7723-50
3.6 out of 5 Customer Rating
Brand image

2 x 3/4 in. Plastic Screen Frame Corner in White (Pack of 50)

  • Fast #
  • Part #PMP772350
  • Item #4870866
  • Manufacturer Part #MP7723-50
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Plastic corners are used to assemble 3/8 window screen frames
  • Square cut installation
  • Used with PL 7868 screen frame
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Height:
2
Material:
Plastic
Package Quantity:
Pack of 50
Size:
2 in x 3/4 in
Thickness:
0.375 in
UPC:
635148022302
Width:
3/4
Window Hardware Type:
Screen Frame Corner