This product requires certification to purchase.

2 x 3/4 in. PVC Schedule 80 Threaded Bushing

2 x 3/4 in. PVC Schedule 80 Threaded Bushing

  • Fast #
  • Part #P80TBKF
  • Item #37557
  • Manufacturer Part #PVC 08200 4200
3.8 out of 5 Customer Rating

2 x 3/4 in. PVC Schedule 80 Threaded Bushing

  • Fast #
  • Part #P80TBKF
  • Item #37557
  • Manufacturer Part #PVC 08200 4200
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Xirtec PVC Schedule 80 T.T. Bushing Flushstyle Mt x Ft
  • Manufacturer may vary by location
  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM D-2464
Application:
Pharmaceutical, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2 in x 3/4 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
611942079506