This product requires certification to purchase.

2 x 3/4 x 1-1/2 in. FNPT 125# Reducing Pressure Rated Black Cast Iron Tee

2 x 3/4 x 1-1/2 in. FNPT 125# Reducing Pressure Rated Black Cast Iron Tee

  • Fast #
  • Part #BCITKFJ
  • Item #301545
  • Manufacturer Part #2520905083
3.7 out of 5 Customer Rating

2 x 3/4 x 1-1/2 in. FNPT 125# Reducing Pressure Rated Black Cast Iron Tee

  • Fast #
  • Part #BCITKFJ
  • Item #301545
  • Manufacturer Part #2520905083
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 1
2 in
Fitting Size 2
3/4 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2 in x 3/4 in x 1-1/2 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Reducing
Material
Cast Iron
Warranty & Product Information
Application
Fire Protection
ASME
ASME B16.4, ASME B1.20.1
ASTM
ASTM A-126 Class A
Origin
Domestic
UPC
690291013539