This product requires certification to purchase.

2 x 3/4 x 2 in. Sweat x Female x Sweat Bronze Reducing Tee

2 x 3/4 x 2 in. Sweat x Female x Sweat Bronze Reducing Tee

  • Fast #
  • Part #CCFCTKFK
  • Item #379405
  • Manufacturer Part #B161400
4.7 out of 5 Customer Rating

2 x 3/4 x 2 in. Sweat x Female x Sweat Bronze Reducing Tee

  • Fast #
  • Part #CCFCTKFK
  • Item #379405
  • Manufacturer Part #B161400
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Cast Copper
  • End Connections: Sweat x Female x Sweat
  • Flanged and flared fitting options available
  • Threaded and drop ear fitting options
  • Special shapes available
  • Easy to solder
  • CSA B125, NSF/ANSI Standard 61
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B-16.18
ASTM:
ASTM B-584
End Connection 1:
Sweat
End Connection 2:
FNPT
End Connection 3:
Sweat
End Connections:
Sweat x Female x Sweat
Fitting Size 1:
2 in
Fitting Size 2:
3/4 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in x 3/4 in x 2 in
Fitting Type:
Reducing, Tee
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923375681